Shop Alternate Products
This Product is Discontinued
Bondhus
5 Piece Metric T-Shape Key Set, 13148 (Discontinued)
Mfr # 13148
Zoro # G6280855
This Product is Discontinued
Key Features
- Finish ProGuard
- Handle Type T-Shape
- Measurement Type Metric
- Number of Pieces 5
- Size 4mm, 5mm, 6mm, 8mm, 10mm