Skip to Main Content
customer-service Help
Bondhus

5/32 In. Ball End Long Arm L-Wrench With Proguard (10-Pack)

Bondhus 5/32 In. Ball End Long Arm L-Wrench With Proguard (10-Pack) 10909
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.87
  • Material: Steel
  • Number of Tips: 2
  • Key Shape: L-Shape
See full product details
Out of Stock
Total: $10.87

Bondhus #10909 Specifications

  • Material: Steel
  • Number of Tips: 2
  • Key Shape: L-Shape
  • Number of Ball Ends: 1
  • Tether Ready: No
  • Measurement Type: SAE
  • Length Family: Long
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ball End L-Wrenches With Proguard Finish Insert Into A Screw At A 25° Angle Allowing Natural Hand And Wrist Movement.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Bondhus #10909