Skip to Main Content
customer-service Help
Bondhus

6 Mm X 3.0 In. Ball End Power Bit With Proguard (10-Pack)

Bondhus 6 Mm X 3.0 In. Ball End Power Bit With Proguard (10-Pack) 10868
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.30
  • Bit Style: Ball End
  • Fastening Tool Tip Size: 6mm
  • Fastening Tool Item: Power Bit
See full product details
Out of Stock
Total: $18.30

Bondhus #10868 Specifications

  • Bit Style: Ball End
  • Fastening Tool Tip Size: 6mm
  • Fastening Tool Item: Power Bit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ball End Tip Power Bits With Proguard Finish Fit All 1/4 In. Drive Bit Holders. The Superior Ball End Strength And Working Angle Allows The Power Bit To Insert Into A Screw At A 25° Angle.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bondhus #10868