Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6 Pc. Metric Long Handle Hex Key Set

  • Zoro #: G5882530
  • Mfr #: 00010
$30.96
  • Finish: Matte Chrome
  • Shape: Hex
  • Number of Pieces: 6
See full product details
Orders over $75 ship free.

Bondhus #00010 Specifications

  • Zoro #: G5882530
  • Mfr #: 00010
Finish: Matte Chrome Shape: Hex
Number of Pieces: 6 Handle Material: Heat Treated Steel
Item: Chrome HexPro Wrenche, 3 to 10mm, 6 pcs. Handle Type: Long Handle
Measurement Type: Metric Blade Material: Heat Treated Steel
Includes: (6) Hex Pro Pivot Head Wrench Shop By: Cyber Deals
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Chrome HexPro Wrenche,3 to 10mm,6 pcs.

Reviews of Bondhus #00010