Bondhus
6mm Plated Ball End Screwdriver Hex 6mm
- Zoro #: G3537339
- Mfr #: 16668
Hover or click to zoom Tap to zoom
$7.67
Must order in multiples of 2
- Item: 6mm Plated Ball End Screwdriver
- Tip Style Group: Hex
- Tip Size: 6mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.34
Bondhus #16668 Specifications
- Zoro #: G3537339
- Mfr #: 16668
- Item: 6mm Plated Ball End Screwdriver
- Tip Style Group: Hex
- Tip Size: 6mm
- Handle Material: Ergonomic 2-Component
- Shank Length: 137mm
- Overall Length: 260mm
- Shank Material: Protanium High Torque Steel
- Handle Type: Non Slip Grip
- SAE or Metric: Metric
- Number of Pieces: 1
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Finish: BriteGuard
- Features: Ball End Inserts Into Screw at a 25 Degrees Angle; Anti-Roll Design; Tough Inner Core
- Tip Style: Ball Hex
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Country of Origin (subject to change): United States
Description
6mm Plated Ball End Screwdriver