Bondhus
7/64 In. X 3.0 In. Ball End Power Bit With Proguard (10-Pack)
- Zoro #: G7137278
- Mfr #: 10806
Hover or click to zoom Tap to zoom
Key Features
- Bit Style: Ball End
- Fastening Tool Tip Size: 7/64 in.
- Fastening Tool Item: Bits
- Overall Bit Length: 3 in.
$18.09
Subtotal: $18.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- BONDHUS 3/8" Ball End Blade 114
- BONDHUS Ball End Blade 162
- BONDHUS Prohold Ball Bit 2In 8Mm 43472
- BONDHUS Prohold Hex Bit 2In 3/8In 43214
- BONDHUS 5.0mm ProHold Hex Bit, 2" Length 33264
- BONDHUS Insert Bit, T27 34027
- BONDHUS Reversible Blade, Hex, 4-5/16" 0715750741
- BONDHUS Torx Tr20-Torx Tr25-6-1/4In X 1/4In Hex 0715732122
- BONDHUS Square 1 X 1In Bit 0715750352
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, 3/4", 1-9/16" SZ-34-A
- EAZYPOWER Non-Reduced Phillips Insert Bit, No. 2, 1" 73333/B
- Bondhus Screwdriver Bits