Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8 Pc. Torx(R) Torx® L-Shaped Hex Key Set

  • Zoro #: G3217551
  • Mfr #: 31834
$10.59 15% off
$9.00
  • Finish: ProGuard
  • Item: Set 8 Star L-wrenches- Long Arm
  • Shape: Torx
See full product details
Orders over $75 ship free.

Bondhus #31834 Specifications

  • Zoro #: G3217551
  • Mfr #: 31834
Finish: ProGuard Item: Set 8 Star L-wrenches- Long Arm
Shape: Torx Handle Type: L-Shaped
Measurement Type: Torx(R) Number of Pieces: 8
Sizes Included: T9, T10, T15, T20, T25, T27, T30, T40 Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tether Style: Standard Tool (Accessory Needed for Tethering) Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Set 8 Star L-wrenches- Long Arm, Standard Tool (Accessory Needed for Tethering)

Reviews of Bondhus #31834