Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

9 T-Handle Allen Wrench 1/8 Inch

  • Zoro #: G3558646
  • Mfr #: 15307

$4.09 /ea

Order in multiples of 4

Details
  • Tether Capable:
  • Handle Material: Steel
  • Shape: Hex
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bondhus #15307 Specifications

  • Zoro #: G3558646
  • Mfr #: 15307
Tether Capable: Handle Material: Steel
Shape: Hex Arm Length: 9"
Handle Length: 3" Blade Material: Protanium High Torque Steel
Item: T-Handle Hex Wrench Handle Type: T-handle
Finish: ProGuard SAE or Metric: SAE
Tip Size: 1/8" Country of Origin (subject to change): United States

Description

Standard Tool (Accessory Needed for Tethering)

Reviews of Bondhus #15307