Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

9 T-Handle Allen Wrench 6.0 Mm

  • Zoro #: G3558530
  • Mfr #: 15368

$7.37 /ea

Order in multiples of 2

Details
  • Arm Length: 229mm
  • Blade Material: Protanium High Torque Steel
  • Handle Type: T-handle
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bondhus #15368 Specifications

  • Zoro #: G3558530
  • Mfr #: 15368
Arm Length: 229mm Blade Material: Protanium High Torque Steel
Handle Type: T-handle Tip Size: 6mm
Tether Capable: Standard Tool (Accessory Needed for Tethering) Shape: Hex
Handle Material: Steel Item: T-Handle Hex Wrench
Finish: ProGuard Handle Length: 102mm
SAE or Metric: Metric Country of Origin (subject to change): United States

Description

Hex keys often come in handy when assembling or disassembling furniture. Here is some additional information about this T-Handle Hex Wrench : SAE OR METRIC: Metric, SHAPE: Hex, FINISH: ProGuard

Reviews of Bondhus #15368