Bondhus

8 Piece Metric T-Shape Hex Key Set, 13189


$50.98
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Alloy steel
  • Finish ProGuard
  • Handle Material Plastic
  • Handle Type T-Shape
  • Includes Stand
See all product information