Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

17mm Ball End L-wrench

  • Zoro #: G0924150
  • Mfr #: 10986
$17.16
  • Working Angle: 25 Degrees
  • Blade Material: Protanium High Torque Steel
  • Handle Material: Protanium High Torque Steel
See full product details
Orders over $75 ship free.

Bondhus #10986 Specifications

  • Zoro #: G0924150
  • Mfr #: 10986
Working Angle: 25 Degrees Blade Material: Protanium High Torque Steel
Handle Material: Protanium High Torque Steel Arm Length: 280mm
Item: 17mm Ball End L-wrench Handle Type: L Shape
Tip Size: 17mm Handle Length: 61mm
SAE or Metric: Metric Finish: ProGuard
Tether Capable: Standard Tool (Accessory Needed for Tethering) Shape: Ball Hex
Tether Style: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

17mm Ball End L-wrench, Standard Tool (Accessory Needed for Tethering)

Reviews of Bondhus #10986