Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" Ball End L-Wrench

  • Zoro #: G0924135
  • Mfr #: 10921
$51.05
  • Tip Size: 1"
  • Handle Type: L Shape
  • Working Angle: 25 Degrees
See full product details
Orders over $75 ship free.

Bondhus #10921 Specifications

  • Zoro #: G0924135
  • Mfr #: 10921
Tip Size: 1" Handle Type: L Shape
Working Angle: 25 Degrees SAE or Metric: SAE
Handle Material: Protanium High Torque Steel Arm Length: 14.2"
Handle Length: 2.62" Item: 1In Ball End L-wrench
Tether Capable: Standard Tool (Accessory Needed for Tethering) Shape: Ball Hex
Blade Material: Protanium High Torque Steel Finish: ProGuard
Tether Style: Standard Tool (Accessory Needed for Tethering) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

1In Ball End L-wrench, Standard Tool (Accessory Needed for Tethering)

Reviews of Bondhus #10921