Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

10 Pc. SAE Ergonomic T-Handle Hex Key Set

  • Zoro #: G0637920
  • Mfr #: 13390

$25.95

Details
  • Item: Bondhus Hex T Handle Set
  • Measurement Type: SAE
  • Handle Type: Ergonomic T-Handle
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bondhus #13390 Specifications

  • Zoro #: G0637920
  • Mfr #: 13390
Item: Bondhus Hex T Handle Set Measurement Type: SAE
Handle Type: Ergonomic T-Handle Number of Pieces: 10
Shape: Hex Handle Material: Steel
Finish: ProGuard Tether Capable: Standard Tool (Accessory Needed for Tethering)
Sizes Included: 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Country of Origin (subject to change): United States

Description

Standard Tool (Accessory Needed for Tethering)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Bondhus #13390