Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

13 Pc. SAE L-Shaped Hex Key Set

  • Zoro #: G3610997
  • Mfr #: 12137

$5.75 /ea

Order in multiples of 2

  • Tip Size: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Hex/Torx Key Product Grouping: Hex Key
  • Number of Pieces: 13
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Bondhus #12137 Specifications

  • Zoro #: G3610997
  • Mfr #: 12137
Tip Size: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" Hex/Torx Key Product Grouping: Hex Key
Number of Pieces: 13 Includes: Case
Finish: ProGuard Sizes Included: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Measurement Type: SAE Nonsparking: No
Handle Type: L-Shaped Size Code: S17
Tether Capable: Standard Tool (Accessory Needed for Tethering) Insulated / Uninsulated: Uninsulated
Handle Material: Steel Arm Length: 2.80" to 6.80"
Blade Material: Alloy steel Item: Hex Key Set
Shape: Hex Meets/Exceeds: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Arm Type: Long Country of Origin (subject to change): United States

Description

Hex key sets are available in a variety of styles including ball end, T-handle and folding. Take a look at the features for Bondhus Hex Key Set. Shape: L, Measurement Type: SAE, Number Of Pieces: 13.

Reviews of Bondhus #12137