Bondhus

Metric L-Shape Ball Hex Key, 1.5 mm Tip Size (Discontinued)

Bondhus Metric L-Shape Ball Hex Key,  1.5 mm Tip Size 15750
Hover or click to zoom Tap to zoom
  • Arm Length: 77mm
  • Blade Material: Protanium High Torque Steel
  • Finish: ProGuard
  • Handle Length: 14mm
  • Handle Material: Protanium High Torque Steel
  • Handle Type: L-Shape
  • SAE or Metric: Metric
  • Shape: Ball Hex
See full product details
This Product is Discontinued

Bondhus #15750 Specifications

  • Arm Length: 77mm
  • Blade Material: Protanium High Torque Steel
  • Finish: ProGuard
  • Handle Length: 14mm
  • Handle Material: Protanium High Torque Steel
  • Handle Type: L-Shape
  • SAE or Metric: Metric
  • Shape: Ball Hex
  • Tip Size: 1.5 mm
  • Working Angle: 25 Degrees
  • Item: Hex Key
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Measurement Type: Metric
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Number of Ball Ends: 1
  • Length Family: Long
  • Key Shape: L-Shape
  • Number of Tips: 2
  • Tether Ready: No
  • Material: Steel
  • Handle-Length: 14mm
  • Arm-Length: 77mm
  • Country of Origin (subject to change): United States

Description

1.5mm Ball End L-wrench

Reviews of Bondhus #15750

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.