Metric L-Shape Ball Hex Key, 5 mm Tip Size
- Zoro #: G3550675
- Mfr #: 16064
$1.43
/ea
Order in multiples of 10
- Arm Length: 160mm
- Blade Material: Protanium High Torque Steel
- Finish: ProGuard
Bondhus #16064 Specifications
| |
Arm Length: 160mm | Blade Material: Protanium High Torque Steel |
Finish: ProGuard | Handle Length: 27mm |
Handle Material: Protanium High Torque Steel | Handle Type: L-Shape |
SAE or Metric: Metric | Shape: Ball Hex |
Tip Size: 5 mm | Working Angle: 25 Degrees |
Tether Capable: Standard Tool (Accessory Needed for Tethering) | Item: Hex Key |
Measurement Type: Metric | Tether Style: Standard Tool (Accessory Needed for Tethering) |
Material: Steel | Number of Tips: 2 |
Tether Ready: No | Number of Ball Ends: 1 |
Key Shape: L-Shape | Length Family: Extra Long |
Handle-Length: 27mm | Arm-Length: 160mm |
Country of Origin (subject to change): United States |
Description
5.0mm Ball End L-wrench - Extra Long