Bondhus

Metric L-Shape Hex Key, 11 mm Tip Size

Bondhus Metric L-Shape Hex Key,  11 mm Tip Size 16278
Hover or click to zoom Tap to zoom
Key Features
  • Arm Length: 115mm
  • Blade Material: Protanium High Torque Steel
  • Finish: BriteGuard
  • Handle Length: 42mm
  • Handle Material: Protanium High Torque Steel
  • Handle Type: L-Shape
  • SAE or Metric: Metric
  • Shape: Hex
See full product details
$5.51

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bondhus #16278 Specifications

  • Arm Length: 115mm
  • Blade Material: Protanium High Torque Steel
  • Finish: BriteGuard
  • Handle Length: 42mm
  • Handle Material: Protanium High Torque Steel
  • Handle Type: L-Shape
  • SAE or Metric: Metric
  • Shape: Hex
  • Tip Size: 11 mm
  • Item: Hex Key
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Measurement Type: Metric
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Material: Steel
  • Key Shape: L-Shape
  • Tether Ready: No
  • Number of Tips: 2
  • Number of Ball Ends: 0
  • Length Family: Short
  • Arm-Length: 115mm
  • Handle-Length: 42mm
  • Country of Origin (subject to change): United States

Description

11mm Plated Hex L-wrench- Short

Reviews of Bondhus #16278

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.