Bondhus
Metric L-Shape Hex Key, 14 mm Tip Size
Mfr # 15884
Zoro # G3550079
Sold in multiples of 2 for $13.24
$13.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 136mm
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 55mm
- Handle Material Protanium High Torque Steel
Explore More Products
- BONDHUS SAE Ball Hex Key, 5/16" Tip Size 3613
- BONDHUS Metric L-Shape Hex Key, 27 mm Tip Size 12295
- BONDHUS SAE L-Shape Ball Hex Key, 5/8" Tip Size 15718
- BONDHUS SAE L-Shape Hex Key, 7/16" Tip Size 12115
- BONDHUS 2.5MM T-HANDLE HEX 9" LONG 2.5 MM BH15354
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size 17084
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size 15988
- BONDHUS TAMPER PROOF TORX 3/8" BH48314
- BONDHUS 5/16" BriteGuard™ Stubby Double Ball L-Wrench Tagged & Barcoded 77013
- TENG TOOLS 10mm Metric Ball Point End T-Handle Hex Key Driver - 510510 510510
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size JTH4E07
- Bondhus Hex Keys