Bondhus

SAE Ball Hex Key, 1/16" Tip Size

Bondhus SAE Ball Hex Key,  1/16" Tip Size 3603
Hover or click to zoom Tap to zoom
$5.86

Must order in multiples of 2

  • Arm Length: 12"
  • Blade Material: Protanium High Torque Steel
  • Finish: ProGuard
  • Handle Material: Not Applicable
  • SAE or Metric: SAE
  • Shape: Ball Hex
  • Working Angle: 25 Degrees
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
Orders over $75 ship free.

Total: $11.72

Bondhus #3603 Specifications

  • Arm Length: 12"
  • Blade Material: Protanium High Torque Steel
  • Finish: ProGuard
  • Handle Material: Not Applicable
  • SAE or Metric: SAE
  • Shape: Ball Hex
  • Tip Size: 1/16"
  • Working Angle: 25 Degrees
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Item: Hex Key
  • Measurement Type: SAE
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Length Family: Extra Long
  • Key Shape: Straight
  • Number of Ball Ends: 1
  • Tether Ready: No
  • Number of Tips: 2
  • Material: Steel
  • Arm-Length: 12"
  • Country of Origin (subject to change): United States

Description

1/16In Ball End Blade - Long

Reviews of Bondhus #3603