Shop Alternate Products
This Product is Discontinued
Bondhus
SAE L-Shape Hex Key, 1/4" Tip Size (Discontinued)
Mfr # 38112
Zoro # G3556239
This Product is Discontinued
Key Features
- Arm Length 5.3"
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 1.13"
- Handle Material Protanium High Torque Steel