Bondhus

SAE L-Shape Hex Key, 3/16" Tip Size

Bondhus SAE L-Shape Hex Key,  3/16" Tip Size 13810
Hover or click to zoom Tap to zoom
Key Features
  • Arm Length: 2.8"
  • Blade Material: Protanium High Torque Steel
  • Finish: ProGuard
  • Handle Length: 0.94"
  • Handle Material: Protanium High Torque Steel
  • Handle Type: L-Shape
  • SAE or Metric: SAE
  • Shape: Hex
See full product details
$0.26

Must order in multiples of 50


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Bondhus #13810 Specifications

  • Arm Length: 2.8"
  • Blade Material: Protanium High Torque Steel
  • Finish: ProGuard
  • Handle Length: 0.94"
  • Handle Material: Protanium High Torque Steel
  • Handle Type: L-Shape
  • SAE or Metric: SAE
  • Shape: Hex
  • Tip Size: 3/16"
  • Item: Hex Key
  • Measurement Type: SAE
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Tether Style: Standard Tool (Accessory Needed for Tethering)
  • Arm-Length: 2.8"
  • Handle-Length: 0.94"
  • Country of Origin (subject to change): United States

Description

L-Wrench

Reviews of Bondhus #13810

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.