Shop Alternate Products
This Product is Discontinued
Bondhus
SAE L-Shape Hex Key, 3/32" Tip Size (Discontinued)
Mfr # 28205
Zoro # G3554330
This Product is Discontinued
Key Features
- Arm Length 2"
- Blade Material Protanium High Torque Steel
- Finish GoldGuard
- Handle Length 0.65"
- Handle Material Protanium High Torque Steel