Bondhus
SAE L-Shape Hex Key, 7/16" Tip Size
Mfr # 16215
Zoro # G3551040
Sold in multiples of 2 for $11.02
$11.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4.8"
- Blade Material Protanium High Torque Steel
- Finish BriteGuard
- Handle Length 1-1/2"
- Handle Material Protanium High Torque Steel
Explore More Products
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size 16219
- BONDHUS SAE L-Shape Hex Key, 5/8" Tip Size 16218
- BONDHUS SAE L-Shape Hex Key, 1/2" Tip Size 16216
- BONDHUS SAE Ball Hex Key, 7/32" Tip Size 3611
- BONDHUS SAE L-Shape Hex Key, 1-1/2" Tip Size 12229
- BONDHUS Bondhus 116-10956 3 mm Balldriver L-Wrench Keys - Pack of 10 116-10956
- BONDHUS LONG ARM HEX KEY 7 MM BH12170
- BONDHUS Metric L-Shape Ball Hex Key, 2 mm Tip Size 10952
- BONDHUS LONG HEX WRENCH 9/16" BH12117
- BONDHUS Metric L-Shape Hex Key, 3.5 mm Tip Size 12158
- VEGA INDUSTRIES Hex and Hex Ball, T-Handle, 5 mm x 6 in LTB0506
- Bondhus Hex Keys