Bondhus
SAE L-Shape Tamper Resistant Hex Key, 1/4" Tip Size
- Zoro #: G3557121
- Mfr #: 48312
Hover or click to zoom Tap to zoom
$3.66
Must order in multiples of 5
- Arm Length: 5.3"
- Blade Material: Protanium High Torque Steel
- Finish: ProGuard
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $18.30
Bondhus #48312 Specifications
- Zoro #: G3557121
- Mfr #: 48312
- Arm Length: 5.3"
- Blade Material: Protanium High Torque Steel
- Finish: ProGuard
- Handle Length: 1.13"
- Handle Material: Protanium High Torque Steel
- Handle Type: L-Shape
- SAE or Metric: SAE
- Shape: Tamper Resistant Hex
- Tip Size: 1/4"
- Tether Capable: Standard Tool (Accessory Needed for Tethering)
- Item: Hex Key
- Measurement Type: SAE
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Key Shape: L-Shape
- Tether Ready: No
- Number of Tips: 2
- Length Family: Long
- Number of Ball Ends: 0
- Material: Steel
- Handle-Length: 1.13"
- Arm-Length: 5.3"
- Country of Origin (subject to change): United States
Description
1/4In Hex Tamper Resistant L-Wrench