Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

8 Pc. Torx(R) Torx® Ergonomic T-Handle Hex Key Set

  • Zoro #: G0637869
  • Mfr #: 33034

$29.58

  • Number of Pieces: 8
  • Measurement Type: Torx(R)
  • Sizes Included: T9, T10, T15, T20, T25, T27, T30, T4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Bondhus #33034 Specifications

  • Zoro #: G0637869
  • Mfr #: 33034
Number of Pieces: 8 Measurement Type: Torx(R)
Sizes Included: T9, T10, T15, T20, T25, T27, T30, T4 Item: Set 8 Star T-Handles
Handle Material: Steel Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shape: Torx Handle Type: Ergonomic T-Handle
Finish: ProGuard Country of Origin (subject to change): United States

Description

Set 8 Star T-Handles, Standard Tool (Accessory Needed for Tethering)

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Bondhus #33034