Skip to Main Content
customer-service Help
Bondhus

Socket Bit 1/2" Drive

Bondhus Socket Bit 1/2" Drive 43917
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.20
  • Drive Size: 1/2"
  • Socket Type: Ball End Bit
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $13.20

Bondhus #43917 Specifications

  • Drive Size: 1/2"
  • Socket Type: Ball End Bit
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2"
  • Material: High Torque Steel
  • Size: 9/16"
  • Item: Socket Bit
  • Finish: ProGuard
  • Category Type: Socket Bits
  • Replaceable Insert: No
  • Tether Style: Tether Capable
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

9/16In ProHold Ball Bit 2In, Replaceable Insert No

Reviews of Bondhus #43917