Skip to Main Content
customer-service Help
Bondhus

Socket Bit 3/8" Drive

Bondhus Socket Bit 3/8" Drive 43876
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.26
  • Drive Size: 3/8"
  • Socket Type: Ball End Bit
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $13.26

Bondhus #43876 Specifications

  • Drive Size: 3/8"
  • Socket Type: Ball End Bit
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 150mm
  • Material: High Torque Steel
  • Size: 10mm
  • Item: Socket Bit
  • Finish: ProGuard
  • Category Type: Socket Bits
  • Tether Style: Tether Capable
  • Replaceable Insert: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

10mm ProHold Ball Bit 6In, Replaceable Insert No

Reviews of Bondhus #43876