Skip to Main Content
customer-service Help
Bondhus

Socket Bit, Metric, 6 pcs

Bondhus Socket Bit,  Metric,  6 pcs 30646
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$77.10
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Proguard
See full product details
Out of Stock
Total: $77.10

Bondhus #30646 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Proguard
  • SAE or Metric: Metric
  • Number of Pieces: 6
  • Includes: (6) 3/8" Drive Socket and Bits: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; Molded Black Case
  • Item: Socket Bit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Prohold Socket Hex Bit 6-Piece Tool Set With Sockets 6 In. L Includes Sizes: 4 Mm, 5 Mm, 6 Mm, 7 Mm, 8 Mm, 10 Mm. With Prohold Button Technology.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bondhus #30646