Bondhus
Socket Bit, Metric, 8 pcs
- Zoro #: G6464928
- Mfr #: 30887

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $107.37
Bondhus #30887 Specifications
- Zoro #: G6464928
- Mfr #: 30887
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Proguard
- SAE or Metric: Metric
- Number of Pieces: 8
- Includes: (8) 3/8" Drive Socket and Bits: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm; Molded Black Case
- Item: Socket Bit
- Country of Origin (subject to change): United States
Description
BallEnd Socket Bits Fit Any Std 6-Pt Socket & Are Suitable For Use w/ Impact Sockets. BallEnd Inserts Into A Screw At A 25° Angle & Saves TimexQuickly Funneling Tool Into Screw.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Bondhus #30887
Explore more
- Bondhus Metric Hex End Sockets & Bits Tool Set w/ Proguard w/ Case 9-Pc 30298
- Bondhus Socket Bit, Metric, 8 pcs 43887
- Bondhus Torx Sockets And Bits Tool Set With Proguard With Case (13-Piece) 31037
- Bondhus Socket Bit, SAE, 7 pcs 43445
- Bondhus Torx Sockets And Bits Tool Set With Proguard (13-Piece) 44037
- Kd Tools 3/8" Drive Hex Bit Socket Set, SAE, 12 pcs 80581
- Bondhus Bit Socket Sets