Skip to Main Content
customer-service Help
Bondhus

Socket Bit, Metric, 8 pcs

Bondhus Socket Bit,  Metric,  8 pcs 43487
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$54.57
  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Proguard
See full product details
Out of Stock
Total: $54.57

Bondhus #43487 Specifications

  • Drive Size: 3/8"
  • Measurement Type: Metric
  • Finish: Proguard
  • SAE or Metric: Metric
  • Number of Pieces: 8
  • Includes: (8) 3/8" Drive Socket and Bits: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm; Transparent Clamshell
  • Item: Socket Bit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ball End Socket Bits Fit Any Standard 6-Point Socket And Are Suitable For Use With Impact Sockets. Ball End Inserts Into A Screw At A 25° Angle And Saves Time By Quickly Funneling Tool Into Screw.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bondhus #43487