Skip to Main Content
customer-service Help
Bondhus

Socket Bit, SAE, 7 pcs

Bondhus Socket Bit,  SAE,  7 pcs 30845
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$107.15
  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Proguard
See full product details
Out of Stock
Total: $107.15

Bondhus #30845 Specifications

  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Proguard
  • SAE or Metric: SAE
  • Number of Pieces: 7
  • Includes: (7) 3/8" Drive Socket and Bits: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; Molded Black Case
  • Item: Socket Bit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

BallEnd Socket Bits Fit Any Std 6-Pt Socket & Are Suitable For Use w/ Impact Sockets. BallEnd Inserts Into A Screw At A 25° Angle & Saves TimexQuickly Funneling Tool Into Screw.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bondhus #30845