Skip to Main Content
customer-service Help
Bondhus

Socket Bit, SAE, 7 pcs

Bondhus Socket Bit,  SAE,  7 pcs 43845
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.05
  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Proguard
See full product details
Out of Stock
Total: $53.05

Bondhus #43845 Specifications

  • Drive Size: 3/8"
  • Measurement Type: SAE
  • Finish: Proguard
  • SAE or Metric: SAE
  • Number of Pieces: 7
  • Includes: (7) 3/8" Drive Socket and Bits: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"; Transparent Clamshell
  • Item: Socket Bit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ball End Socket Bits Fit Any Standard 6-Point Socket And Are Suitable For Use With Impact Sockets. Ball End Inserts Into A Screw At A 25° Angle And Saves Time By Quickly Funneling Tool Into Screw.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bondhus #43845