Skip to Main Content
customer-service Help

Socket Bit, SAE, 9 pcs

  • Zoro #: G7139834
  • Mfr #: 33299
Bondhus Socket Bit,  SAE,  9 pcs 33299
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.10
  • Measurement Type: SAE
  • Finish: Proguard
  • SAE or Metric: SAE
See full product details
Out of Stock

Bondhus #33299 Specifications

  • Zoro #: G7139834
  • Mfr #: 33299
  • Measurement Type: SAE
  • Finish: Proguard
  • SAE or Metric: SAE
  • Number of Pieces: 9
  • Includes: (9) Bits: 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1/2", 9/16", 5/8"; Transparent Clamshell
  • Item: Socket Bit
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex End Socket Bits Fit Any Standard 6-Point Socket And Are Suitable For Use With Impact Sockets. Chamfered Tool Tips Eliminate Burrs And Help Tools Seat In Screw Head.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Bondhus #33299