Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

T10 Torx L-wrench, Long Arm

  • Zoro #: G3555511
  • Mfr #: 32810
$1.31 /ea

Order in multiples of 25

  • Shape: Star
  • Finish: ProGuard
  • Handle Type: L Shape
See full product details
Orders over $75 ship free.

Bondhus #32810 Specifications

  • Zoro #: G3555511
  • Mfr #: 32810
Shape: Star Finish: ProGuard
Handle Type: L Shape Handle Material: Protanium High Torque Steel
Tip Size: T10 Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Length: 0.73" Item: T10 Star L-wrench - Long Arm
SAE or Metric: Torx(R) Arm Length: 3.2"
Blade Material: Protanium High Torque Steel Tether Style: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

T10 Star L-wrench - Long Arm, Standard Tool (Accessory Needed for Tethering)

Reviews of Bondhus #32810