Shop Alternate Products
This Product is Discontinued
Bondhus
Torx(R) L-Shape Tamper Resistant Torx(R) Key, TR6 Tip Size (Discontinued)
Mfr # 32406
Zoro # G3555207
This Product is Discontinued
Key Features
- Arm Length 2.1"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 0.65"
- Handle Material Protanium High Torque Steel