KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Auto Body Filler Kit, Paste, 1 Qt, Gray

BONDO| Zoro #: G0836507| Mfr #: 312

$16.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Body Filler, Red Cream Hardener, Self-Adhesive Metal Body Patch And Spreader
Item: Auto Body Filler Kit
Type: Paste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836507 Mfr #: 312
Includes: Body Filler, Red Cream Hardener, Self-Adhesive Metal Body Patch And SpreaderItem: Auto Body Filler Kit
Type: PasteSize: 1 qt.
Color: Light GrayCountry of Origin (subject to change): United States

Description

Auto Body Filler Kit, Paste, Size 1 qt., VOC (Grams per Liter) 184.33, Flash Point (F) 80, Dry Time (Hours) 1/4, Dry Time Recoat (Hours) -, Dry Time Tack Free (Hours) 1/3, Traffic Hours -, - Setting Time, Functional Cure (Hours) 1, Adheres To Metal, Wood, Steel, Aluminum, Fiberglass, Concrete, Repairs Dents, Patches Rust Holes, Leaks And Fills In Chips, For Use With -, Cures Fast, Shapes In Minutes, Non-Shrinking, Spreads Easily, Color Light Gray, Yield Strength -, Meets -

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews