SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Body Filler W Hardener, Paste, 1 Qt, Gray

BONDO| Zoro #: G2053475| Mfr #: 262

$9.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Light GrayItem: Body Filler With HardenerSize: 1 qt.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053475 Mfr #: 262
Color: Light GrayItem: Body Filler With Hardener
Size: 1 qt.Includes: Red Cream Hardener
Type: PasteCountry of Origin (subject to change): United States

Description

An American original. This industry leading body filler quickly and easily fills dents, scrapes, chips, cracks, and rust holes. Because it is specially designed to be non-shrinking and permanently durable, this reliable filler is great for a wide variety of automotive, home, and hobby projects. Experience the accomplishment of completing a repair or restoration with Bondo Body Filler. . . Extremely versatile filler perfect for a wide range of projects and applications Cures fast and shapes in minutes allowing same day completion of repairs Spreads easy and sands in only 20 minutes Includes cream hardener Great for use on wood, metal, aluminum, fiberglass, masonry, and concrete and compatible with all paint systems

Restrictions and Compliance

*3: Hazardous material

Reviews