HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fiberglass Mat, Practical Square Feet 8

BONDO| Zoro #: G1161727| Mfr #: 488

$4.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. 402, 404
Color: White
Item: Fiberglass Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161727 Mfr #: 488
For Use With: Mfr. No. 402, 404Color: White
Item: Fiberglass MatSize: 8 sq. ft.
Country of Origin (subject to change): China

Description

Fiberglass Mat, -, Size 8 sq. ft., VOC (Grams per Liter) -, Practical Square Feet 8, Flash Point (F) -, Dry Time (Hours) -, Dry Time Recoat (Hours) -, Dry Time Tack Free (Hours) -, Traffic Hours -, - Setting Time, Functional Cure (Hours) -, Adheres To Metal, Fiberglass, Wood, Repairs on Metal, Fiberglass, and Wood, For Use With Polyester Fiberglass Resin 3RAR4 And 3RAR5, Will Not Rust Or Rot, Color White, Yield Strength -, Meets -, Includes -, Package Quantity 1

Reviews