Fiberglass Reinforced, VOC 261.83, 1 Qt

BONDO| Zoro #: G0851767| Mfr #: 762

$18.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Red Cream Hardener
Item: Fiberglass Reinforced Filler
Type: Paste
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851767 Mfr #: 762
Includes: Red Cream HardenerItem: Fiberglass Reinforced Filler
Type: PasteSize: 1 qt.
Color: GreenCountry of Origin (subject to change): United States

Description

Fiberglass Reinforced Filler, Size 1 qt., Paste, Green, For Use With -, Includes Red Cream Hardener

Restrictions and Compliance

*3: Hazardous material

Reviews