Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13 Pc. SAE L L-Shaped Hex Key Set

  • Zoro #: G5067629
  • Mfr #: 26937
$13.98
  • Arm Type: Long
  • Arm Length: 2.90 in to 6.80 in
  • Hex/Torx Key Product Grouping: Hex Key Set, Torx Key Set
See full product details
Orders over $75 ship free.

Bondus #26937 Specifications

  • Zoro #: G5067629
  • Mfr #: 26937
Arm Type: Long Arm Length: 2.90 in to 6.80 in
Hex/Torx Key Product Grouping: Hex Key Set, Torx Key Set Sizes Included: 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Insulated / Uninsulated: Uninsulated Tether Capable: Tether Capable
Size Code: S17 Shape: L
Blade Material: Protanium(R) Steel Tip Size: .050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Meets/Exceeds: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007) Nonsparking: No
Finish: Chrome Includes: Plastic Index
Item: Hex Key Set Number of Pieces: 13
Handle Type: Plain Handle Material: Alloy Steel
Measurement Type: Inch Overall Length: 2.6 mm, 3 mm, 3.2 mm, 3.4 mm, 3.6 mm, 3.8 mm, 4 mm, 4.2 mm, 4.5 mm, 4.9 mm, 5.6 mm, 6 mm, 6.8 mm
Tether Style: Tether Capable Driver Material: Alloy Steel
End Shape: Hex Number of Ball Ends: 1
Corrosion Resistant: Yes Key Shape: L
Length Family: Long Container Type: None
Material: Alloy Steel Non-Magnetic: No
Number of Tips: 1 Non-Sparking: No
Fastener Holding: No Standards: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Range of Lengths: 2 21/32 in to 6 27/32 in Grip Style: Plain
Insulated: No Tether Ready: No
Size: 0.05" to 3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Set, Tip Size .050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Chrome, 13, None, Long, Hex, 1, No, 2 21/32 in to 6 27/32 in, No, No

Reviews of Bondus #26937