Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

22 Pc. SAE/Metric Ball End L-Shaped Hex Key Set

  • Zoro #: G5067601
  • Mfr #: 69600
$32.90
  • Shape: Ball Hex
  • Handle Material: Alloy Steel
  • Blade Material: Protanium(R) Steel
See full product details
Orders over $75 ship free.

Bondus #69600 Specifications

  • Zoro #: G5067601
  • Mfr #: 69600
Shape: Ball Hex Handle Material: Alloy Steel
Blade Material: Protanium(R) Steel Includes: Plastic Index
Meets/Exceeds: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007) Arm Length: 3.10 in to 7.80 in
Arm Type: Extra Long Finish: Color Coded
Handle Type: Plain- Color Coded Tether Capable: Tether Capable
Number of Pieces: 22 Item: Hex Key Set
Sizes Included: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in Hex/Torx Key Product Grouping: Hex Key Set, Torx Key Set
Measurement Type: Metric, SAE Size Code: S17, M7
Insulated / Uninsulated: Uninsulated Nonsparking: No
Tip Size: .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in Tether Style: Tether Capable
Number of Tips: 1 Material: Alloy Steel
Driver Material: Alloy Steel Non-Sparking: No
Tether Ready: No Corrosion Resistant: Yes
Grip Style: Plain End Shape: Hex
Key Shape: L Non-Magnetic: No
Standards: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007) Range of Lengths: 3 in
Length Family: Extra Long Fastener Holding: No
Insulated: No Number of Ball Ends: 1
Container Type: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Color Coded, 22, None, Extra Long, Hex, 1, No, 3 in, No, No

Reviews of Bondus #69600