Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 Pc. SAE Plain Hex Key Set

  • Zoro #: G5067638
  • Mfr #: 12585
$6.29
  • Sizes Included: 3/16 in, 3/8 in, 5/16 in, 7/32 in 1/4 in
  • Meets/Exceeds: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
  • Arm Length: 3.175 in to 3.81 in
See full product details
Orders over $75 ship free.

Bondus #12585 Specifications

  • Zoro #: G5067638
  • Mfr #: 12585
Sizes Included: 3/16 in, 3/8 in, 5/16 in, 7/32 in 1/4 in Meets/Exceeds: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Arm Length: 3.175 in to 3.81 in Handle Type: Plain
Size Code: S17 Hex/Torx Key Product Grouping: Hex Key Set
Measurement Type: Inch Arm Type: Long
Item: Hex Key Set Includes: (5) Hex End Gorilla Grip
Shape: Hex Blade Material: Alloy steel
Number of Pieces: 5 Tether Capable: Tether Capable
Nonsparking: No Handle Material: Plastic
Insulated / Uninsulated: Uninsulated Finish: Black Oxide
Tip Size: 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in Tether Style: Tether Capable
Fastener Holding: No Corrosion Resistant: Yes
Non-Magnetic: No Number of Ball Ends: 0
Driver Material: Alloy Steel Number of Tips: 5
Container Type: None Insulated: No
Material: Alloy Steel Key Shape: Folding
Grip Style: Fold-Up End Shape: Hex
Handle Color: Yellow Non-Sparking: No
Tether Ready: No Standards: ANSI B18.3.2M (R-2008), ASME B18.3 (R-2008), ISO2936:2001 (C-2007)
Range of Lengths: 3 in Length Family: Long
Size: 3/16", 7/32", 1/4", 5/16", 3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hex Key Set, Tip Size 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in, Black Oxide, 1, None, Long, Hex, 5, No, 3 in, No, No

Reviews of Bondus #12585