Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Drill Bushing, 1-15/16inL, 1-3/4in OutDia.
  • Zoro #: G0259038
  • Mfr #: HL-112-28 1.3750 1-3/8
$19.44
  • Concentricity Tolerance: .0005" T.I.R Max
  • Head Dia.: 1-7/8"
  • Rockwell Hardness: RC 62-64
See full product details
Orders over $50 ship free.

Boneham #HL-112-28 1.3750 1-3/8 Specifications

  • Zoro #: G0259038
  • Mfr #: HL-112-28 1.3750 1-3/8
Concentricity Tolerance: .0005" T.I.R Max Head Dia.: 1-7/8"
Rockwell Hardness: RC 62-64 Material: 52100 Thru Hardened
Material - Machining: High Speed Steel Outside Dia.: 1-3/4"
Head Material: High Speed Steel Bushing Head Type: Headed
Bushing Type: Head Liner Inside Dia. Tolerance: +0.0002"/+0.0006"
Item: Drill Bushing Liner Finish: High Speed Steel
Hardness: Rc 62-64 Inside Dia.: 1-3/8"
Overall Length: 1-15/16" Measurement System: Fractional Inch
Heat Treatment: Through Hardened Head Type: Yes
Drill Bushing Wall Type: Standard Wall Decimal Equivalent: 1.3750
Size - Decimal: 1-3/8" - 1.3750 Bushing Code: HL
Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Headed Liner Drill Bushing (HL)

Reviews of Boneham #HL-112-28 1.3750 1-3/8