Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bushing, 1-5/8inL, 5/16in Out Dia.

  • Zoro #: G0259010
  • Mfr #: SF-20-22 .1875 3/16
$20.02
  • Finish: High Speed Steel
  • Head Material: High Speed Steel
  • Head Dia.: 35/64 in
See full product details
Orders over $75 ship free.

Boneham #SF-20-22 .1875 3/16 Specifications

  • Zoro #: G0259010
  • Mfr #: SF-20-22 .1875 3/16
Finish: High Speed Steel Head Material: High Speed Steel
Head Dia.: 35/64 in Inside Dia. Tolerance: +0.0001 in /+0.0004 in
Material: 52100 Thru Hardened Outside Dia.: 5/16 in
Bushing Head Type: Headed Hardness: Rc 62-64
Item: Slip-Fixed/Renewable Drill Bushings (SF) Head Thickness: 1/4"
Inside Dia.: 3/16 in Bushing Type: Slip Fixed Renewable Combination
Concentricity Tolerance: .0005" T.I.R. max Overall Length: 1 5/8 in
Rockwell Hardness: RC 62-64 Material - Machining: High Speed Steel
Head Type: Yes Decimal Equivalent: 0.1875
Measurement System: Fractional Inch Drill Bushing Wall Type: Standard Wall
Heat Treatment: Through Hardened Bushing Code: SF
Size - Decimal: 3/16" - 0.1875 Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Slip-Fixed/Renewable Drill Bushings (SF), Standard Wall, Headed, Fractional Inch, 3/16 in

Reviews of Boneham #SF-20-22 .1875 3/16