Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bushing, Type H, Drill Size 21/64 In

  • Zoro #: G0474358
  • Mfr #: HT364IU
$7.51 /ea

Order in multiples of 2

  • Inside Dia. Tolerance: +0.0002 in /+0.0006 in
  • Outside Dia. Tolerance: +0.0017 in /+0.0014 in
  • Size- Decimal: 21/64" (0.3281)
See full product details
Orders over $75 ship free.

Boneham #HT364IU Specifications

  • Zoro #: G0474358
  • Mfr #: HT364IU
Inside Dia. Tolerance: +0.0002 in /+0.0006 in Outside Dia. Tolerance: +0.0017 in /+0.0014 in
Size- Decimal: 21/64" (0.3281) Finish: High Speed Steel
Hardness: Rc 62-64 Drill Size: 21/64 in
Head Material: High Speed Steel Bushing Head Type: Headed
Outside Dia.: 9/16 in Decimal Equivalent: 0.3281
Bushing Type: Head Press Fit Head Dia.: 11/16 in
Head Thickness: 3/32" Inside Dia.: 21/64 in
Concentricity Tolerance: .0003" T.I.R. Max Measurement System: Fractional Inch
Material: 52100 Thru Hardened Rockwell Hardness: RC 62-64
Material - Machining: High Speed Steel Length under Head: 1/4"
Item: Headed Press-Fit Drill Bushing (H) Overall Length: 1/4 in
Heat Treatment: Through Hardened Drill Bushing Wall Type: Thin Wall
Head Type: Yes Bushing Code: H
Size - Decimal: #43 - 0.0890 Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 21/64 in

Reviews of Boneham #HT364IU