customer-service Help
Boneham

Drill Bushing, Type H, Drill Size H

Boneham Drill Bushing, Type H, Drill Size H H326HP
Tap to zoom
Hover or click to zoom
$9.82

Must order in multiples of 2

  • Bushing Head Type: Headed
  • Inside Dia. Tolerance: +0.0002 in /+0.0006 in
  • Head Thickness: 7/32"
See full product details
Orders over $75 ship free.

Total: $19.64

Boneham #H326HP Specifications

  • Bushing Head Type: Headed
  • Inside Dia. Tolerance: +0.0002 in /+0.0006 in
  • Head Thickness: 7/32"
  • Drill Size: H
  • Material: 52100 Thru Hardened
  • Hardness: Rc 62-64
  • Overall Length: 3/8 in
  • Outside Dia.: 1/2 in
  • Length under Head: 3/8"
  • Concentricity Tolerance: .0003" T.I.R. Max
  • Outside Dia. Tolerance: +0.0017 in /+0.0014 in
  • Item: Headed Press-Fit Drill Bushing (H)
  • Head Dia.: 39/64 in
  • Heat Treatment: Through Hardened
  • Bushing Type: Head Press Fit
  • Size- Decimal: H (0.2660)
  • Measurement System: Letter
  • Head Material: High Speed Steel
  • Material - Machining: High Speed Steel
  • Drill Bushing Wall Type: Standard Wall
  • Inside Dia.: H
  • Rockwell Hardness: RC 62-64
  • Decimal Equivalent: 0.2660
  • Finish: High Speed Steel
  • Head Type: Yes
  • Bushing Code: H
  • Size - Decimal: #16 - 0.1770
  • Country of Origin (subject to change): United Kingdom

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, H

Reviews of Boneham #H326HP