Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gun Drill Bushing (DGE), Standard Wall

  • Zoro #: G6615796
  • Mfr #: GDE6416.5270
$107.92
  • Measurement System: Decimal Inch
  • Type:
  • Shaft Dia.:
See full product details
This item ships free.

Boneham #GDE6416.5270 Specifications

  • Zoro #: G6615796
  • Mfr #: GDE6416.5270
Measurement System: Decimal Inch Type:
Shaft Dia.: Outside Dia.: 1 in
Foot Plate Material: Concentricity Tolerance:
Bit Style: Material:
Finish - Machining: SAE or Metric:
Overall Bit Length: Smallest Blank Dia.:
Head Material: High Speed Steel Hex Shank Size:
Corded/Banded: Drill Bit Point Angle:
Material - Machining: High Speed Steel Outside Dia. Tolerance: +0.0000 in /-0.0002 in
Head Thickness: Finish:
Item: Gun Drill Bushing (DGE) Size:
Foot Plate Size: Shaft Style:
Length under Head: Removable Foot Plate:
Drill Bit Dimension Type: Fastening Tool Tip Size:
Shank Shape: Output Drive Size:
Fits: For Use With:
No. of Pieces: Length:
Application - Tools: Point Type:
Head Height: 7/16 in Drilling Depth:
Drill Size: 0.5270 in Size - Decimal: 0.5270 in - 0.5270
Cutter Dia.: Bushing Type:
Hardness: Drill Point:
Drill Blank Shape: Characteristics:
Drill Bit Finish: Size-Diameter:
Max. RPM: Inside Dia. Tolerance: 0.0000 in /+0.0002 in
Shank Size: Head Type: Yes
Includes: Rockwell Hardness: RC 62-65
Shank Style: Drive Size:
Bushing Code: GDE Head Dia.: 1 27/64 in
Drill Bit Size: Incremental Depth Adjustment:
Drill Bushing Wall Type: Standard Wall Shank Dia.:
Features: Drill Bit Material:
Drive Type: Largest Blank Dia.:
Overall Length Trade Name: Decimal Equivalent: 0.5270
Single End/Double End: Inside Dia.: 0.5270 in
Diameter Tolerance: Fastening Tool Item:
Impact Rated: Decimal Size:
Output Drive Type: Overall Length: 1 in
Magnetic/Nonmagnetic: Size- Decimal:
Number of Pieces: Bushing Head Type: Headed
Dimension Type: Thread Size:
Point Size: Bit Holder Drive Type:
Application: Heat Treatment: Through Hardened
Bit Retainer Type: Package Quantity:
Corded/Cordless: Fastening Tool Material:
Sizes Included: Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Gun Drill Bushing (DGE), Standard Wall, Headed, Decimal Inch, 0.5270 in

Reviews of Boneham #GDE6416.5270