Shop Alternate Products
This Product is Discontinued
Boogie Board
Scribble N' Play, 5" x 7" Screen, Black/Red/Yellow (Discontinued)
Mfr # J3SP100012
Zoro # G4078424
This Product is Discontinued
Key Features
- Depth 1.58"
- Height 9.85"
- Color Black/Red/Yellow
- Width 8.11"
- Size 5" x 7"