This item is Discontinued.

Bora Portamate 3pc. WTX Clamp Edge Set, 24"/36"/50" Guides 543300

3pc. WTX Clamp Edge Set, 24"/36"/50" Guides (Discontinued)

  • Mfr # 543300
  • Zoro # G3955887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
543300
Zoro #
G3955887
UPC #
814000013812
Country of Origin
China

Dimensions

Size
50", 36", 24"
Throat Depth (In.)
0.75

Details

Item
Clamp Edge
Material
Alumimun
Application
Woodworking, DIY Applications
Type
Clamp Edge Set

Description

Clamp Edge, Application Woodworking, DIY Applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.