Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531120
Zoro #
G4450957
UPC #
814000011207
Country of Origin
China
Dimensions
Blade Length (In.)
12
Size
12"
Details
Item
Combination Square Set
Number of Pieces
2
Head Material
Milled Cast Zinc
Graduation Type
Inches
Graduations
1/16", 1/32"
Features
Rare Earth Magnetic Lock For Ruler And Scribe, Permanently Etched Ruler, Body Milled On 5 Sides For Superior Accuracy, Plumb Vial For Determining Level, Lifetime Warranty
Blade Finish
Clear Coat
Finish
Red Zinc
Material
Stainless Steel Ruler, Milled Cast Zinc Body
Blade Material
Stainless steel
Description
Combination Square, Number of Pieces 2, Blade Finish Clear Coat, Blade Material Stainless Steel, Head Material Milled Cast Zinc, Features Rare Earth Magnetic Lock For Ruler And Scribe, Permanently Etched Ruler, Body Milled On 5 Sides For Superior Accuracy, Plumb Vial For Determining Level, Lifetime Warranty
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.